Zoro Homepage

Prohold Ball Bit 2In 1/4In

  • Mfr # 31412

  • Zoro # G3623308


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Bit Style
Ball Hex
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31412
Zoro #
G3623308
UPC #
037231314125
Country of Origin
United States

Dimensions

Overall Length
2"
Hex Shank Size
1/4"
Overall Bit Length
2 in
Fastening Tool Tip Size
1/4 in
Point Size
1/4"

Details

Item
1/4In ProHold Ball Bit 2In
Bit Style
Ball Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
For Use With
Bits Fit any Standard Six Point Socket
Tether Style
Tether Capable
Replaceable Insert
No

Description

1/4In ProHold Ball Bit 2In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.