Zoro Homepage

Prohold Ball Bit 2In 5.0Mm

  • Mfr # 31464

  • Zoro # G3623387


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Bit Style
Ball Hex
Overall Length
2"
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31464
Zoro #
G3623387
UPC #
037231314644
Country of Origin
United States

Dimensions

Overall Length
2"
Overall Bit Length
2 in
Fastening Tool Tip Size
5.0 mm
Point Size
5mm

Details

Item
5.0mm ProHold Ball Bit 2In
Bit Style
Ball Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
For Use With
Bits Fit any Standard Six Point Socket
Replaceable Insert
No
Tether Style
Tether Capable

Description

5.0mm ProHold Ball Bit 2In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.