
Prohold Ball Bit 6In 3/8In
Mfr # 31614
Zoro # G3623579
product price: $10.95
/eaKey Features
Bit Style
Ball Hex
Overall Length
6"
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31614
Zoro #
G3623579
UPC #
037231316143
Country of Origin
United States
Dimensions
Overall Length
6"
Overall Bit Length
6 in
Fastening Tool Tip Size
3/8 in
Point Size
3/8"
Details
Item
3/8In ProHold Ball Bit 6In
Bit Style
Ball Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
For Use With
Bits Fit any Standard Six Point Socket
Replaceable Insert
No
Tether Style
Tether Capable
Replaceable Insert Capable
Fixed Insert
Description
3/8In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.