Zoro Homepage

Prohold Ball Bit 6In 7Mm

  • Mfr # 31670

  • Zoro # G3623621


product price: $9.89
/ea

Key Features

Bit Style
Ball Hex
Overall Length
6"
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31670
Zoro #
G3623621
UPC #
037231316709
Country of Origin
United States

Dimensions

Overall Length
6"
Overall Bit Length
6 in
Fastening Tool Tip Size
7 mm
Point Size
7mm

Details

Item
7mm ProHold Ball Bit 6In
Bit Style
Ball Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
For Use With
Bits Fit any Standard Six Point Socket
Tether Style
Tether Capable
Replaceable Insert
No

Description

7mm ProHold Ball Bit 6In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.