Zoro Homepage

Prohold Hex Bit 6In 4.0Mm

  • Mfr # 43660

  • Zoro # G3624531


product price: $12.25
/ea

Key Features

Bit Style
Hex End
Overall Length
150mm
SAE or Metric
Metric
Finish
ProGuard
Overall Bit Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43660
Zoro #
G3624531
UPC #
037231436605
Country of Origin
United States

Dimensions

Overall Length
150mm
Overall Bit Length
6 in
Point Size
4mm

Details

Item
4.0mm ProHold Hex Bit 6In
Bit Style
Hex End
SAE or Metric
Metric
Finish
ProGuard
For Use With
Impact Sockets
Replaceable Insert
No
Tether Style
Tether Capable
Replaceable Insert Capable
Fixed Insert

Description

4.0mm ProHold Hex Bit 6In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.