ProHold Hex Bit Socket Set, 9-Pieces
Mfr # 33299
Zoro # G0891278
product price: $51.05
/eaKey Features
Number of Pieces
9
Includes
Set 9 Prohold Hex Bits 2
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Color
Multi
Width
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33299
Zoro #
G0891278
UPC #
-
Country of Origin
United States
Dimensions
Width
8
Length
8
Height
10
Details
Item
ProHold Hex Bits 2
Number of Pieces
9
Includes
Set 9 Prohold Hex Bits 2
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Color
Multi
Material
Polyester
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Set 9 ProHold Hex Bits 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.