Zoro Homepage

ProHold Hex Bits 2In, 6pcs

  • Mfr # 23246

  • Zoro # G0886938


product price: $42.66
/ea

Key Features

Number of Pieces
6
Includes
Set 6 Prohold Hex Bits 2In
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23246
Zoro #
G0886938
UPC #
037231232467
Country of Origin
United States

Details

Item
ProHold Hex Bits 2In
Number of Pieces
6
Includes
Set 6 Prohold Hex Bits 2In
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Set 6 ProHold Hex Bits 2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.