Zoro Homepage

Prohold Hex Bits 2In, Metric, 9pcs

  • Mfr # 30298

  • Zoro # G0891031


product price: $119.86
/ea
Free Shipping & Returns

Key Features

Number of Pieces
9
Measurement Type
Metric
SAE or Metric
Metric
Includes
(9)Sockets & Bits Size: 4, 5, 6, 7, 8, 10, 12, 14, 17mm
Socket Size Range
4mm to 17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30298
Zoro #
G0891031
UPC #
037231302986
Country of Origin
United States

Dimensions

Socket Size Range
4mm to 17mm
Sizes Included
4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm, 14mm, 17mm
Overall Length
2"
Length
2"

Details

Item
Hex End Socket Bits
Number of Pieces
9
Measurement Type
Metric
SAE or Metric
Metric
Includes
(9)Sockets & Bits Size: 4, 5, 6, 7, 8, 10, 12, 14, 17mm
Sockets Included
Yes
Number of Points
6
Std. Socket Point Styles Included
6
System of Measurement
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Bits fit any standard six point socket; Bits are suitable for use with impact sockets; Chamfered tool tips eliminate burrs and help tools seat in screw head; Sharp corners transfer more torque to the screw and reduce stripping; Precision machined for ease of use and superior fit.
Ratchets Included
None
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Set 9 ProHold Hex Bits 2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.