Zoro Homepage

ProHold Hex Bits 6In, 5pcs

  • Mfr # 30645

  • Zoro # G0891077


product price: $108.49
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
Set 5 Prohold Hex Bits 6In
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30645
Zoro #
G0891077
UPC #
-
Country of Origin
United States

Details

Item
ProHold Hex Bits 6In
Number of Pieces
5
Includes
Set 5 Prohold Hex Bits 6In
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Set 5 ProHold Hex Bits 6In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.