Zoro Homepage

ProHold Hex Bits 6In, Metric, 6 pcs

  • Mfr # 30646

  • Zoro # G0891086


product price: $92.11
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Includes
Set 6 Prohold Hex Bits 6In
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30646
Zoro #
G0891086
UPC #
037231306465
Country of Origin
United States

Details

Item
ProHold Hex Bits 6In
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Includes
Set 6 Prohold Hex Bits 6In
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

If you work with bolts and screws, the Bondhus 30646 ProHold Hex Bit Socket Set is a must-have. It has a hex bit that is designed to resist cam out, which helps reduce the risk of fastener rounding. The tool's patented ProHold design features a unique socket retention system that uses an internal flange to hold on to fasteners, instead of relying on friction alone. With its six pieces in one convenient set, the Bondhus 30646 ProHold Hex Bit Socket Set will save you time and effort when working with hex nuts and bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.