Zoro Homepage

SAE Ball Hex Key Hex Key, 5/64" Tip Size

  • Mfr # 3604

  • Zoro # G3546868


product price: $6.57
/ea
Sold in multiples of 2 for $13.14

Key Features

Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3604
Zoro #
G3546868
UPC #
037321036043
Country of Origin
United States

Dimensions

Tip Size
5/64"
Arm Length
12"
Length Family
Extra Long
Arm-Length
12"

Details

Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Working Angle
25 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Ball Ends
1
Number of Tips
2
Key Shape
Straight
Tether Ready
No

Description

5/64In Ball End Blade - Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.