SAE Ball Hex Key Hex Key, 5/64" Tip Size
Mfr # 404
Zoro # G3546658
product price: $1.79
/eaSold in multiples of 5 for $8.95
Key Features
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404
Zoro #
G3546658
UPC #
037231004040
Country of Origin
United States
Dimensions
Tip Size
5/64"
Arm Length
5.3"
Length Family
Long
Arm-Length
5.3"
Details
Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Working Angle
25 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Key Shape
Straight
Number of Tips
2
Number of Ball Ends
1
Description
5/64In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.