Shop BONDHUS
See all product information
Create Account
SAE Hex Key, Hex Key, 9/64" Tip Size
- Mfr # 22308
- Zoro # G3201208
product price:Â
$
14.35
/ea
Key Features
Finish
ProGuard
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Blade Material
Protanium High Torque Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22308
- Zoro #
- G3201208
- UPC #
- 037231223083
- Country of Origin
- United States
- Item
- Hex Key
- Finish
- ProGuard
- Measurement Type
- SAE
- SAE or Metric
- SAE
- Shape
- Hex
- Blade Material
- Protanium High Torque Steel
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
Dimensions
- Tip Size
- 9/64"
- Arm Length
- 1/2"
- Arm-Length
- 1/2"
Description
9/64 Hex-Tender
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.