
SAE L-Shape Ball Hex Key Hex Key, 9/16" Tip Size
Mfr # 37917
Zoro # G3201077
product price: $17.85
/eaKey Features
Tip Size
9/16"
Finish
GoldGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37917
Zoro #
G3201077
UPC #
037231379179
Country of Origin
United States
Dimensions
Tip Size
9/16"
Arm Length
9"
Handle Length
1-3/4"
Length Family
Long
Handle-Length
1-3/4"
Arm-Length
9"
Details
Item
Hex Key
Finish
GoldGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
Working Angle
25 Degrees
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
1
Description
9/16In Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.