Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE L-Shape, Hex Key, 3/8 in Tip Size

  • Mfr # BND15914

  • Zoro # G3346894


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

End Shape
Hex
Tip Size
3/8"
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BND15914
Zoro #
G3346894
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
3/8"
Length Family
Long

Details

Item
L-Shape Hex Wrench,3/8"
End Shape
Hex
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Key Shape
L

Description

L-Shape Hex Wrench,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.