
SAE L-Shape Hex Key Hex Key, 1-1/2" Tip Size
Mfr # 12129
Zoro # G0924239
product price: $228.37
/ea
Free Shipping & Returns
Key Features
Tip Size
1-1/2"
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12129
Zoro #
G0924239
UPC #
037231121297
Country of Origin
United States
Dimensions
Tip Size
1-1/2"
Arm Length
20.3"
Handle Length
3-1/2"
Length Family
Long
Handle-Length
3-1/2"
Arm-Length
20.3"
Details
Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Blade Material
Protanium High Torque Steel
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape
Description
1 1/2In Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.