SAE L-Shape Hex Key Hex Key, 1/2" Tip Size
Mfr # 16216
Zoro # G3551059
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Tip Size
1/2"
Finish
BriteGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16216
Zoro #
G3551059
UPC #
037231162160
Country of Origin
United States
Dimensions
Tip Size
1/2"
Handle Length
1.63"
Arm Length
5.3"
Length Family
Short
Handle-Length
1.63"
Arm-Length
5.3"
Details
Item
Hex Key
Finish
BriteGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Description
1/2In Plated Hex L-wrench- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.