Zoro Homepage

SAE L-Shape Hex Key Hex Key, 3/4" Tip Size

  • Mfr # 16219

  • Zoro # G3200989


product price: $15.29
/ea

Key Features

Tip Size
3/4"
Finish
BriteGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16219
Zoro #
G3200989
UPC #
037231162191
Country of Origin
United States

Dimensions

Tip Size
3/4"
Handle Length
2.13"
Arm Length
7.3"
Length Family
Short
Arm-Length
7.3"
Handle-Length
2.13"

Details

Item
Hex Key
Finish
BriteGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Protanium High Torque Steel
Handle Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape

Description

3/4In Plated Hex L-wrench- Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.