
SAE L-Shape Hex Key Hex Key, 3/4" Tip Size
Mfr # 38219
Zoro # G3201110
product price: $15.69
/eaKey Features
Tip Size
3/4"
Finish
GoldGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38219
Zoro #
G3201110
UPC #
037231382193
Country of Origin
United States
Dimensions
Tip Size
3/4"
Arm Length
7.3"
Handle Length
2.13"
Length Family
Short
Handle-Length
2.13"
Arm-Length
7.3"
Details
Item
Hex Key
Finish
GoldGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No
Key Shape
L-Shape
Description
3/4In Plated Hex L-wrench-Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.