
SAE L-Shape Hex Key Hex Key, 9/16" Tip Size
Mfr # 15917
Zoro # G3550270
product price: $8.55
/eaSold in multiples of 2 for $17.10
Key Features
Tip Size
9/16"
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15917
Zoro #
G3550270
UPC #
037231159177
Country of Origin
United States
Dimensions
Tip Size
9/16"
Handle Length
1-3/4"
Arm Length
9"
Length Family
Long
Handle-Length
1-3/4"
Arm-Length
9"
Details
Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
0
Description
9/16In Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.