Zoro Homepage

SAE L-Shape Hex Key Hex Key, 9/16" Tip Size

  • Mfr # 38117

  • Zoro # G3556281


product price: $10.85
/ea

Key Features

Tip Size
9/16"
Finish
GoldGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38117
Zoro #
G3556281
UPC #
037231381172
Country of Origin
United States

Dimensions

Tip Size
9/16"
Arm Length
9"
Handle Length
1-3/4"
Length Family
Long
Length
9.5"
Arm-Length
9"
Handle-Length
1-3/4"

Details

Item
Hex Key
Finish
GoldGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Protanium High Torque Steel
Handle Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L-Shape
Number of Ball Ends
0
Tether Ready
No
Number of Tips
2
Features
LED Lighted, Illuminated, Battery Operated, Lightweight, Handle
Weight
14.40 oz

Description

9/16In Plated Hex L-wrench- Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.