SAE L-Shape Hex Key Set, 12118
Mfr # 12118
Zoro # G3610979
product price: $10.67
/eaKey Features
End Shape
Standard
Number of Pieces
1
Tip Size
5/8"
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12118
Zoro #
G3610979
UPC #
037231121181
Country of Origin
United States
Dimensions
Tip Size
5/8"
Sizes Included
5/8"
Handle Length
1.88"
Length Family
Long
Sizes"cluded
5/8"
Size
5/8"
Details
Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
1
Measurement Type
SAE
Handle Type
L-Shape
Shape
Hex
Finish
ProGuard
Tether Style
Tether Capable
Key Shape
L-Shape
Key Shapes Included
L
Description
5/8 Hex L-Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.