Zoro Homepage

SAE Non Slip Grip Ball Hex Key Hex Key, 0.050" Tip Size

  • Mfr # 3702

  • Zoro # G3558451


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Finish
ProGuard
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Non Slip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3702
Zoro #
G3558451
UPC #
037231037024
Country of Origin
United States

Dimensions

Tip Size
0.050"
Arm Length
11.1"
Handle Length
1.7"
Handle-Length
1.7"
Arm-Length
11.1"

Details

Item
Hex Key
Finish
ProGuard
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Non Slip Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Ergonomic
Working Angle
25 Degrees
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

.050 Balldriver Screwdriver - Xlong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.