SAE Non Slip Grip Ball Hex Key Hex Key, 9/64" Tip Size
Mfr # 3708
Zoro # G3558409
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Finish
ProGuard
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Non Slip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3708
Zoro #
G3558409
UPC #
037231037086
Country of Origin
United States
Dimensions
Tip Size
9/64"
Arm Length
10-1/2"
Handle Length
3-1/2"
Arm-Length
10-1/2"
Handle-Length
3-1/2"
Details
Item
Hex Key
Finish
ProGuard
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Non Slip Grip
Working Angle
25 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Ergonomic
Blade Material
Protanium High Torque Steel
Tether Style
Tether Capable
Description
9/64 Balldriver Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.