Shop BONDHUS
See all product information
Create Account
Screwdriver, PK2
- Mfr # 10605
- Zoro # G924176239
product price:Â
$
5.65
/pk of 2, $2.83/ea
Key Features
For Fastener Size
3/32 in
Handle Length
2 3/8 in
Handle Material
Rubber
Wire Rope Length
5 in
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10605
- Zoro #
- G924176239
- UPC #
- 037231106058
- Country of Origin
- United States
- Item
- Screwdriver
- Handle Material
- Rubber
- Measurement Type
- SAE
- Grip Style
- Cushion, Ergonomic, Non-Slip
- Corrosion-Resistance
- Corrosion-Resistant
- Tip Style
- Ball Hex
- Shank Shape
- Hex
- ESD Safety
- Not ESD Safe
- Includes Insulation
- Not Insulated
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tether Status
- Not Tether Capable
- Fastener-Holding Type
- Friction
Dimensions
- For Fastener Size
- 3/32 in
- Handle Length
- 2 3/8 in
- Wire Rope Length
- 5 in
- Shank Length
- 2 3/4 in
- Tip Size
- 3/32 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Screwdriver, Tip Size 3/32 in, Ball Hex, Cushion, Ergonomic, Non-Slip, Overall Length 5 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.