Screwdriver, PK2
- Mfr # 10609
- Zoro # G024176214
product price:Â
$
6.69
/pk of 2, $3.35/ea
Key Features
Corrosion-Resistance
Corrosion-Resistant
Shank Length
3 9/16 in
Grip Style
Cushion, Ergonomic, Non-Slip
For Fastener Size
5/32 in
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10609
- Zoro #
- G024176214
- UPC #
- 037231106096
- Country of Origin
- United States
- Item
- Screwdriver
- Corrosion-Resistance
- Corrosion-Resistant
- Grip Style
- Cushion, Ergonomic, Non-Slip
- Measurement Type
- SAE
- Handle Material
- Rubber
- ESD Safety
- Not ESD Safe
- Tip Style
- Ball Hex
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tether Status
- Not Tether Capable
- Shank Shape
- Hex
- Includes Insulation
- Not Insulated
- Fastener-Holding Type
- Friction
Dimensions
- Shank Length
- 3 9/16 in
- For Fastener Size
- 5/32 in
- Tip Size
- 5/32 in
- Wire Rope Length
- 7 3/4 in
- Handle Length
- 4 1/4 in
- Overall Length
- 7 3/4 in
- Length
- 7 3/4 in
Description
Screwdriver, Tip Size 5/32 in, Ball Hex, Cushion, Ergonomic, Non-Slip, Overall Length 7 3/4 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.