Zoro Homepage

Screwdriver Set, Ball End, 7 pcs

  • Mfr # 10687

  • Zoro # G0587058


product price: $21.92
/ea

Key Features

Tip Size
1.27mm to 5mm
Number of Pieces
7
Includes
(7) Balldriver Screwdrivers: 1.27mm to 5mm
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10687
Zoro #
G0587058
UPC #
037231106874
Country of Origin
United States

Dimensions

Tip Size
1.27mm to 5mm

Details

Item
Ball Driver Screwdrivers
Number of Pieces
7
Includes
(7) Balldriver Screwdrivers: 1.27mm to 5mm
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
Metric
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

With the BONDHUS 10687 Ball Driver Screwdriver Set, you will be able to handle all your small tasks with ease. The set includes seven different screwdrivers. With a ball end that makes it easier to reach and grip screws, this 7 piece set is great for both professionals and hobbyists alike. Each of the screwdrivers has a 1.27mm to 5mm tip size and fits into any standard toolbox or pouch. The metric measurement type ensures accurate results every time you use these tools. This complete set of BONDHUS Ball Driver Screwdrivers is the perfect addition to your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.