This item is Discontinued.
This item is Discontinued.
Hex End Socket Bits, Metric, 6 pcs (Discontinued)
Mfr #
43646
Zoro #
G0890149
UPC # 037231436469
Country of Origin United States
Category Bit Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 43646
- Zoro #
- G0890149
- UPC #
- 037231436469
- Country of Origin
- United States
Dimensions
- Socket Size Range
- 4mm to 10mm
- Overall Length
- 6"
- Length
- 6"
- Sizes Included
- 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
Details
- Item
- Set 6 ProHold Hex Bit 6
- Number of Pieces
- 6
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Includes
- (6)Sockets & Bits Size: 4, 5, 6, 7, 8, 10mm
- Std. Socket Point Styles Included
- 6
- Sockets Included
- Yes
- System of Measurement
- Metric
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Ratchets Included
- None
- Features
- Bits fit any standard six point socket; Bits are suitable for use with impact sockets; Chamfered tool tips eliminate burrs and help tools seat in screw head; Sharp corners transfer more torque to the screw and reduce stripping; Precision machined for ease of use and superior fit.
- Number of Points
- 6
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
Description
When you are looking for a complete set of hex end socket bits, this Bondhus 6 pcs Hex End Socket Bit Set is the perfect choice. This 6 piece bit set has all the sizes you need to tackle most projects around the house and shop. The size range covers 4mm to 10mm, making it compatible with most fasteners on the market today. The metric hex end socket bits have a standard tool and offer an overall length of 6". This bit set comes with six different styles of standard sockets so you can choose which one fits your application best. When you need a complete set of hex end socket bits that will meet your needs, this Bondhus 6 pcs Hex End Socket Bit Set is just what you're looking for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.