Zoro Homepage

Set 7 Hollow Shaft Nut Driver

  • Mfr # 48445

  • Zoro # G0889975


product price: $35.91
/ea

Key Features

Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Includes
(7)Nut Drive size: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2
Sizes Included
3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48445
Zoro #
G0889975
UPC #
037231484453
Country of Origin
United States

Dimensions

Sizes Included
3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2
Overall Length
Various
Length
Various

Details

Item
Set 7 Hollow Shaft Nut Driver
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Includes
(7)Nut Drive size: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2
Ratchets Included
None
Features
Industrial quality designed for dependability and functionality; When an adjustable or open-end wrench is too slow or will not fit,use the Bondhus Nut Driver; Hexagonal upper shaft for use with a wrench for increased torque.
System of Measurement
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chorme
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Bondhus' 48445 Set 7 Hollow Shaft Nut Driver is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. The standard hollow shaft nut driver ranges from 3/16" to 1/2", so you will always have the tool for the job. These seven hex keys are made of vanadium molybdenum and come complete with a chromium finish. They also feature an L-shaped handle that provides better grip, especially in wet conditions. Bondhus' 48445 Set 7 Hollow Shaft Nut Driver is the high-quality socket set engineered to meet the demands of the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.