Zoro Homepage

Set 8 Plated Ball End Screwdrivers

  • Mfr # 38632

  • Zoro # G0891375


product price: $32.03
/ea

Key Features

Number of Pieces
8
Includes
.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32
SAE or Metric
SAE
Features
Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Real 14 Karat Gold Finish, Handles Are Color-Coded For Easy Recognition
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38632
Zoro #
G0891375
UPC #
037231386320
Country of Origin
United States

Details

Item
Set 8 Plated Ball End Screwdrivers
Number of Pieces
8
Includes
.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32
SAE or Metric
SAE
Features
Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Real 14 Karat Gold Finish, Handles Are Color-Coded For Easy Recognition
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
GoldGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Set 8 Plated Ball End Screwdrivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.