Zoro Homepage

Set 9 Ball End Screwdrivers

  • Mfr # 10699

  • Zoro # G0879247


product price: $43.26
/ea

Key Features

Number of Pieces
9
Includes
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
SAE or Metric
Metric
Features
Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10699
Zoro #
G0879247
UPC #
-
Country of Origin
United States

Details

Item
Set 9 Ball End Screwdrivers
Number of Pieces
9
Includes
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
SAE or Metric
Metric
Features
Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
ProGaurd
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

If you are looking for a quality set of ball end screwdrivers, then Bondhus' 10699 Set 9 Ball End Screwdrivers is the perfect choice. The Bondhus ball end screwdrivers come in metric sizes ranging from 1.5 mm to 6 mm. This set comes with 9 pieces and features a ProGaurd finish that helps resist corrosion and rusting. It also has an ergonomic handle that makes it easy to grip and provides added comfort when working on your project. If you are looking for the best in class, then look no further than Bondhus' 10699 Set 9 Ball End Screwdrivers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.