Shop BONDHUS
See all product information
Create Account
T-Handle
- Mfr # 46432
- Zoro # G825040103
product price:Â
$
31.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Protanium(R) High Torque Steel
Number of Tips
8
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
SAE
Handle Shape
T-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46432
- Zoro #
- G825040103
- UPC #
- 037231464325
- Country of Origin
- United States
- Material
- Protanium(R) High Torque Steel
- Number of Tips
- 8
- Corrosion-Resistance
- Corrosion-Resistant
- Item
- Hex Key Set
- Measurement Type
- SAE
- Handle Shape
- T-Handle
- Tether Status
- Not Tether Capable
- Key Shape
- T
- Number of Ball Ends
- 0
- End Shape
- Hex
- Finish
- ProGuard(TM)
- Number of Pieces
- 8
- Series
- ProGuard
- Grip Style
- Coated, Cushion
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Tip Size
- 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
- Length Family
- Long
- Overall Length
- 6 in
- Length
- 6 in
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, ProGuard(TM), 8, Long, Hex, 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.