Zoro Homepage

T-Handle Hex Wrnch, 1/8"

  • Mfr # BND15307

  • Zoro # G3358575


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

End Shape
Hex
Number of Pieces
1
Tip Size
1/8", 9"L
Measurement Type
SAE
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BND15307
Zoro #
G3358575
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1/8", 9"L

Details

Item
T-Handle Hex Wrnch,1/8"
End Shape
Hex
Number of Pieces
1
Measurement Type
SAE
Handle Type
T-Shape
Finish
ProGuard
Grip Style
Ergonomic
Material
Handle: Steel
Key Shape
T

Description

T-Handle Hex Wrnch,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.