T-Handle, PK2
- Mfr # 13109
- Zoro # G725040173
product price:Â
$
10.45
/pk of 2, $5.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Protanium(R) High Torque Steel Steel
Grip Style
Ergonomic
Finish
ProGuard(TM)
Tip Size
5/32 in
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13109
- Zoro #
- G725040173
- UPC #
- 037231131098
- Country of Origin
- United States
- Material
- Protanium(R) High Torque Steel Steel
- Grip Style
- Ergonomic
- Finish
- ProGuard(TM)
- Measurement Type
- SAE
- Key Shape
- T
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Material
- Steel
- Includes Insulation
- Not Insulated
- Item
- Hex Key
- Handle Shape
- T-Handle
- End Shape
- Hex
- Number of Tips
- 1
- Number of Ball Ends
- 1
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 5/32 in
- Handle Length
- 3 in
- Arm Length - Long
- 9 3/32 in
Description
Hex Key, Tip Size 5/32 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.