Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 13112
- Zoro # G125040506
product price:Â
$
13.29
/pk of 2, $6.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Protanium(R) High Torque Steel Steel
End Shape
Hex
Tip Size
1/4 in
Arm Length - Long
10 51/64 in
Tether Status
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13112
- Zoro #
- G125040506
- UPC #
- 037231131128
- Country of Origin
- United States
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Tether Status
- Not Tether Capable
- Item
- Hex Key
- Includes Insulation
- Not Insulated
- Number of Ball Ends
- 1
- Key Shape
- T
- Handle Material
- Steel
- Number of Tips
- 1
- Handle Shape
- T-Handle
- Measurement Type
- SAE
- Grip Style
- Ergonomic
- Corrosion-Resistance
- Corrosion-Resistant
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 1/4 in
- Arm Length - Long
- 10 51/64 in
- Handle Length
- 4 in
Description
Hex Key, Tip Size 1/4 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.