Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 13114
- Zoro # G425040145
product price:Â
$
22.35
/pk of 2, $11.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
End Shape
Hex
Includes Insulation
Not Insulated
Measurement Type
SAE
Arm Length - Long
11 51/64 in
Grip Style
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13114
- Zoro #
- G425040145
- UPC #
- 037231131142
- Country of Origin
- United States
- End Shape
- Hex
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Item
- Hex Key
- Grip Style
- Ergonomic
- Material
- Protanium(R) High Torque Steel Steel
- Number of Tips
- 1
- Handle Material
- Steel
- Key Shape
- T
- Corrosion-Resistance
- Corrosion-Resistant
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 1
- Handle Shape
- T-Handle
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Long
- 11 51/64 in
- Tip Size
- 3/8 in
- Handle Length
- 5 in
Description
Hex Key, Tip Size 3/8 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.