T-Handle, PK2
- Mfr # 15260
- Zoro # G525040298
product price:Â
$
7.79
/pk of 2, $3.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Grip Style
Ergonomic
Includes Insulation
Not Insulated
Handle Material
Steel
Tip Size
4 mm
Finish
ProGuard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15260
- Zoro #
- G525040298
- UPC #
- 037231152604
- Country of Origin
- United States
Dimensions
- Tip Size
- 4 mm
- Arm Length - Long
- 152 mm
- Handle Length
- 3 in
Details
- Grip Style
- Ergonomic
- Includes Insulation
- Not Insulated
- Item
- Hex Key
- Handle Material
- Steel
- Finish
- ProGuard(TM)
- Measurement Type
- Metric
- Number of Ball Ends
- 0
- Handle Shape
- T-Handle
- Number of Tips
- 1
- End Shape
- Hex
- Tether Status
- Not Tether Capable
- Corrosion-Resistance
- Corrosion-Resistant
- Key Shape
- T
- Material
- Protanium(R) High Torque Steel Steel
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 4 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.