T-Handle, PK2
- Mfr # 33015
- Zoro # G024176368
product price:Â
$
11.35
/pk of 2, $5.68/ea
Key Features
Handle Material
Steel
Length Family
Long
Handle Shape
T-Handle
Tether Status
Not Tether Capable
Grip Style
Ergonomic, Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33015
- Zoro #
- G024176368
- UPC #
- 037231330156
- Country of Origin
- United States
- Item
- Torx Key
- Handle Material
- Steel
- Handle Shape
- T-Handle
- Tether Status
- Not Tether Capable
- Grip Style
- Ergonomic, Smooth
- Measurement Type
- Star, Torx
- Finish
- ProGuard(TM)
- Key Shape
- T
- Number of Ball Ends
- 0
- Material
- Protanium(R) High Torque Steel
- Number of Tips
- 1
- End Shape
- Torx
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Length Family
- Long
- Tip Size Code
- T15
- Handle Length
- 3 in
- Arm Length - Long
- 6 19/32 in
- Tip Size
- T15
Description
Torx Key, Tip Size T15, ProGuard(TM), Length Family Long, Torx, Number of Tips 1, Star, Torx, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.