T-Handle, PK2
- Mfr # 33025
- Zoro # G324176136
product price:Â
$
12.29
/pk of 2, $6.15/ea
Key Features
Number of Ball Ends
0
Handle Material
Steel
Tether Status
Not Tether Capable
Arm Length - Long
7 3/32 in
Tip Size Code
T25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33025
- Zoro #
- G324176136
- UPC #
- 037231330255
- Country of Origin
- United States
- Item
- Torx Key
- Number of Ball Ends
- 0
- Handle Material
- Steel
- Tether Status
- Not Tether Capable
- Number of Tips
- 1
- Material
- Protanium(R) High Torque Steel
- Finish
- ProGuard(TM)
- Key Shape
- T
- Handle Shape
- T-Handle
- Grip Style
- Ergonomic, Smooth
- End Shape
- Torx
- Measurement Type
- Star, Torx
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Arm Length - Long
- 7 3/32 in
- Tip Size Code
- T25
- Handle Length
- 3 in
- Tip Size
- T25
- Length Family
- Long
Description
Torx Key, Tip Size T25, ProGuard(TM), Length Family Long, Torx, Number of Tips 1, Star, Torx, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.