Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 33040
- Zoro # G324176594
product price:Â
$
53.15
/pk of 2, $26.58/ea
Key Features
Number of Ball Ends
0
Grip Style
Ergonomic, Smooth
Arm Length - Long
7 57/64 in
Handle Shape
T-Handle
Tip Size Code
T40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33040
- Zoro #
- G324176594
- UPC #
- 037231330408
- Country of Origin
- United States
- Item
- Torx Key
- Number of Ball Ends
- 0
- Grip Style
- Ergonomic, Smooth
- Handle Shape
- T-Handle
- Measurement Type
- Star, Torx
- Number of Tips
- 1
- Handle Material
- Steel
- Key Shape
- T
- Tether Status
- Not Tether Capable
- Material
- Protanium(R) High Torque Steel
- End Shape
- Torx
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Arm Length - Long
- 7 57/64 in
- Tip Size Code
- T40
- Handle Length
- 4 in
- Length Family
- Long
- Tip Size
- T40
Description
Torx Key, Tip Size T40, ProGuard(TM), Length Family Long, Torx, Number of Tips 1, Star, Torx, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.