Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46468
- Zoro # G625040129
product price:Â
$
9.35
/pk of 2, $4.68/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
End Shape
Hex
Finish
ProGuard(TM)
Arm Length - Long
174 mm
Measurement Type
Metric
Key Shape
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46468
- Zoro #
- G625040129
- UPC #
- 037231464684
- Country of Origin
- United States
- End Shape
- Hex
- Finish
- ProGuard(TM)
- Measurement Type
- Metric
- Key Shape
- T
- Handle Shape
- Loop T-Handle
- Grip Style
- Cushion
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Tips
- 1
Dimensions
- Arm Length - Long
- 174 mm
- Arm Length - Short
- 102 mm
- Tip Size
- 6 mm
- Handle Length
- 4 in
Description
Hex Key, Tip Size 6 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.