Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46505
- Zoro # G725040364
product price:Â
$
5.19
/pk of 2, $2.60/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Length - Short
2 51/64 in
Includes Insulation
Not Insulated
Arm Length - Long
9 19/32 in
Handle Shape
Loop T-Handle
Number of Tips
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46505
- Zoro #
- G725040364
- UPC #
- 037231465056
- Country of Origin
- United States
- Includes Insulation
- Not Insulated
- Item
- Hex Key
- Handle Shape
- Loop T-Handle
- Number of Tips
- 1
- Tether Status
- Not Tether Capable
- Key Shape
- T
- Material
- Protanium(R) High Torque Steel Steel
- Measurement Type
- SAE
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Ball Ends
- 0
- Grip Style
- Cushion
- End Shape
- Hex
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 2 51/64 in
- Arm Length - Long
- 9 19/32 in
- Handle Length
- 2 51/64 in
- Tip Size
- 3/32 in
Description
Hex Key, Tip Size 3/32 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.