T-Handle, PK2
- Mfr # 46506
- Zoro # G825040325
product price:Â
$
5.25
/pk of 2, $2.63/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Grip Style
Cushion
Measurement Type
SAE
Arm Length - Short
2 51/64 in
Arm Length - Long
9 19/32 in
Number of Tips
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46506
- Zoro #
- G825040325
- UPC #
- 037231465063
- Country of Origin
- United States
- Grip Style
- Cushion
- Measurement Type
- SAE
- Number of Tips
- 1
- End Shape
- Hex
- Finish
- ProGuard(TM)
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- Loop T-Handle
- Tether Status
- Not Tether Capable
- Key Shape
- T
- Item
- Hex Key
- Includes Insulation
- Not Insulated
Dimensions
- Arm Length - Short
- 2 51/64 in
- Arm Length - Long
- 9 19/32 in
- Tip Size
- 7/64 in
- Handle Length
- 2 51/64 in
Description
Hex Key, Tip Size 7/64 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.