Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46508
- Zoro # G025040095
product price:Â
$
5.85
/pk of 2, $2.93/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Length - Long
9 11/16 in
Handle Shape
Loop T-Handle
Measurement Type
SAE
Number of Tips
1
End Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46508
- Zoro #
- G025040095
- UPC #
- 037231465087
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- Loop T-Handle
- Measurement Type
- SAE
- Number of Tips
- 1
- End Shape
- Hex
- Includes Insulation
- Not Insulated
- Corrosion-Resistance
- Corrosion-Resistant
- Grip Style
- Cushion
- Tether Status
- Not Tether Capable
- Key Shape
- T
- Finish
- ProGuard(TM)
Dimensions
- Arm Length - Long
- 9 11/16 in
- Arm Length - Short
- 3 in
- Handle Length
- 3 in
- Tip Size
- 9/64 in
Description
Hex Key, Tip Size 9/64 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.