T-Handle, PK2
- Mfr # 46510
- Zoro # G225040444
product price:Â
$
7.29
/pk of 2, $3.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
ProGuard(TM)
Includes Insulation
Not Insulated
Key Shape
T
Arm Length - Short
4 in
Corrosion-Resistance
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46510
- Zoro #
- G225040444
- UPC #
- 037231465100
- Country of Origin
- United States
Dimensions
- Arm Length - Short
- 4 in
- Arm Length - Long
- 9 51/64 in
- Handle Length
- 4 in
- Tip Size
- 3/16 in
Details
- Finish
- ProGuard(TM)
- Item
- Hex Key
- Includes Insulation
- Not Insulated
- Key Shape
- T
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Tips
- 1
- Material
- Protanium(R) High Torque Steel Steel
- Measurement Type
- SAE
- Handle Shape
- Loop T-Handle
- Number of Ball Ends
- 0
- End Shape
- Hex
- Tether Status
- Not Tether Capable
- Grip Style
- Cushion
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 3/16 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.