Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46568
- Zoro # G625040334
product price:Â
$
10.29
/pk of 2, $5.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tips
1
Finish
ProGuard(TM)
Measurement Type
Metric
Arm Length - Short
102 mm
End Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46568
- Zoro #
- G625040334
- UPC #
- 037231465681
- Country of Origin
- United States
- Number of Tips
- 1
- Finish
- ProGuard(TM)
- Measurement Type
- Metric
- End Shape
- Hex
- Material
- Protanium(R) High Torque Steel Steel
- Key Shape
- T
- Includes Insulation
- Not Insulated
- Handle Shape
- Loop T-Handle
- Item
- Hex Key
- Grip Style
- Cushion
- Tether Status
- Not Tether Capable
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Ball Ends
- 0
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 102 mm
- Arm Length - Long
- 250 mm
- Handle Length
- 4 in
- Tip Size
- 6 mm
Description
Hex Key, Tip Size 6 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.