T-Handle, PK2
- Mfr # 46572
- Zoro # G025040521
product price:Â
$
19.79
/pk of 2, $9.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tips
1
Arm Length - Long
264 mm
Key Shape
T
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46572
- Zoro #
- G025040521
- UPC #
- 037231465728
- Country of Origin
- United States
- Item
- Hex Key
- Number of Tips
- 1
- Key Shape
- T
- Corrosion-Resistance
- Corrosion-Resistant
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Measurement Type
- Metric
- Finish
- ProGuard(TM)
- Grip Style
- Cushion
- End Shape
- Hex
- Handle Shape
- Loop T-Handle
Dimensions
- Arm Length - Long
- 264 mm
- Handle Length
- 6 in
- Tip Size
- 8 mm
- Arm Length - Short
- 152 mm
Description
Hex Key, Tip Size 8 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.