Torsion Bit, T10
Mfr # 0715750220
Zoro # G3624601
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Bit Style
Torx(R)
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0715750220
Zoro #
G3624601
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1"
Fastening Tool Tip Size
T10
Shank Size
1/4"
Point Size
T10
Details
Item
Torsion Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Tin
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Head Style
Torx(R)
Description
Torsion Bit, Bit Style Torx(R), Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.