Torx(R) L-Shape Prohold Torx(R) Key, T27 Tip Size (Discontinued)
- Mfr # 72827
- Zoro # G3557587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72827
Zoro #
G3557587
UPC #
037231728274
Country of Origin
United States
Dimensions
Arm Length
4.2"
Handle Length
0.95"
Tip Size
T27
Length Family
Long
Handle-Length
0.95"
Arm-Length
4.2"
Details
Blade Material
Protanium High Torque Steel
Finish
ProGuard
Handle Material
Protanium High Torque Steel
Handle Type
L-Shape
SAE or Metric
Torx(R)
Shape
Prohold Torx(R)
Item
Torx Key
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Measurement Type
Torx(R)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Key Shape
L-Shape
Tether Ready
No
Number of Ball Ends
0
Number of Tips
2
Description
T27 ProHold Star L-wrench -Long Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.