
Torx(R) L-Shape Prohold Torx(R) Key, T30 Tip Size (Discontinued)
- Mfr # 72830
- Zoro # G3557596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72830
Zoro #
G3557596
UPC #
037231728304
Country of Origin
United States
Dimensions
Arm Length
4.6"
Handle Length
1.03"
Tip Size
T30
Length Family
Long
Arm-Length
4.6"
Handle-Length
1.03"
Details
Blade Material
Protanium High Torque Steel
Finish
ProGuard
Handle Material
Protanium High Torque Steel
Handle Type
L-Shape
SAE or Metric
Torx(R)
Shape
Prohold Torx(R)
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Torx Key
Measurement Type
Torx(R)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L-Shape
Number of Ball Ends
0
Tether Ready
No
Material
Steel
Number of Tips
2
Description
T30 ProHold Star L-wrench -Long Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.